JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#10-32 x 3/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2088091| Mfr #: 773606-PG

$9.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088091 Mfr #: 773606-PG
Head Type: PanFinish: Plain
Driver Size: #2Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelThread Size: 10-32
Item: Machine ScrewHead Dia.: 0.373"
System of Measurement: InchDrive Type: Phillips
Head Height: 0.133"Length: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews