JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#10-32 x 3/8" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2327622| Mfr #: U24520.019.0038

$2.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2327622 Mfr #: U24520.019.0038
Item: Machine ScrewThread Size: 10-32
Head Type: PanSystem of Measurement: Inch
Material: carbon steelTensile Strength (PSI): 60, 000
Length: 3/8"Finish: zinc plated
Head Height: 0.110"0.099"Head Dia.: 0.373"-0.357"
Meets/Exceeds: ASME B18.6.3Driver Size: 11/32"
Drive Type: SlottedCountry of Origin (subject to change): China

Product Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/8", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-32, Driver Size 11/32", Head Dia. 0.373", Head Height 0.110", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews