#10-32 x 3/8" Pan Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1856827| Mfr #: 011032P037

$15.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1856827 Mfr #: 011032P037
Meets/Exceeds: IFIFinish: Natural
Material: NylonDrive Type: Slotted
System of Measurement: InchTemp. Range (F): -40 to 185
Item: Machine ScrewSeal Material: -
Length: 3/8"Pilot Dia.: -
Hole Size: -Head Angle (Deg.): -
Washer O.D.: -Includes: -
Washer Thickness: -Head Height: 0.099-0.110"
Washer Material: -Head Dia.: 0.357-0.373"
Pilot Length: -Head Type: Pan
Washer Type: -Thread Size: 10-32
Tensile Strength (PSI): 165Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/8", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews