KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 5/8" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1997423| Mfr #: 1PXE6

$9.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.024"
Thread Size: 10-32
Head Height: 0.110"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997423 Mfr #: 1PXE6
Washer Thickness: 0.024"Thread Size: 10-32
Head Height: 0.110"Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.381"
Head Dia.: 0.373"Washer Material: 410 Stainless Steel
Item: Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 25
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: 18-8 (304) Stainless Steel
Washer Type: External ToothCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8 In., Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.373 In., Head Height 0.110 In., Washer Type External Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.381 In., Washer Thickness 0.024 In., Meets/Exceeds ANSI/ASME B18.13, Package Quantity 25

Reviews