#10-32 x 5/8" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1386402| Mfr #: 1PWV5

$9.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 5/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386402 Mfr #: 1PWV5
Package Quantity: 25Length: 5/8"
Finish: PlainHead Dia.: 0.373"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.13
Washer Material: 410 Stainless SteelWasher Type: Dual Action Spring
Drive Type: PhillipsItem: Machine Screw
Washer O.D.: 0.446"Material: 18-8 (304) Stainless Steel
Head Type: PanWasher Thickness: 0.032"
Driver Size: #2Head Height: 0.110"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8 In., Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.373 In., Head Height 0.110 In., Washer Type Dual Action Spring, Washer Material 410 Stainless Steel, Washer O.D. 0.446 In., Washer Thickness 0.032 In., Meets/Exceeds ANSI/ASME B18.13, Package Quantity 25

Reviews