PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 1-1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0750224| Mfr #: U24522.019.0151

$5.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750224 Mfr #: U24522.019.0151
Item: Machine ScrewThread Size: 10-32
Head Dia.: 0.357"Drive Type: Phillips
Driver Size: #2Meets/Exceeds: ANSI B18.6.3
Rockwell Hardness: B70Material: carbon steel
Head Height: 0.122"System of Measurement: Inch
Finish: zinc platedHead Type: Pan
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.357", Head Height 0.122", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews