#10-32 x 1-1/2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0370876| Mfr #: 1ZY43

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0370876 Mfr #: 1ZY43
Package Quantity: 100Length: 1-1/2"
Finish: PlainHead Dia.: 0.373"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Slotted
Item: Machine ScrewHead Type: Pan
Head Height: 0.110"System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.373", Head Height 0.110", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews