#10-32 x 1-1/2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1713853| Mfr #: 591448-PG

$4.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.110"
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713853 Mfr #: 591448-PG
Thread Size: 10-32Head Height: 0.110"
Length: 1-1/2"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.373"Item: Machine Screw
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 60,000System of Measurement: Inch
Driver Size: 11/32"Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1-1/2", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-32, Driver Size 11/32", Head Dia. 0.373", Head Height 0.110", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews