#10-32 x 1-1/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2133582| Mfr #: 1ZE28

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1-1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133582 Mfr #: 1ZE28
Package Quantity: 100Length: 1-1/4"
Finish: PlainHead Dia.: 0.373"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Phillips
Item: Machine ScrewHead Type: Pan
Driver Size: #2Head Height: 0.133"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews