20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#10-32 x 1-1/4" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1141594| Mfr #: 1ZY41

$13.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1141594 Mfr #: 1ZY41
System of Measurement: InchHead Type: Pan
Thread Size: 10-32Item: Machine Screw
Finish: PlainHead Height: 0.110"
Head Dia.: 0.373"Meets/Exceeds: ANSI/ASME B18.6.3
Drive Type: SlottedMaterial: 18-8 (304) Stainless Steel
Length: 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.373", Head Height 0.110", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100