#10-32 x 1-1/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0631224| Mfr #: 1ZE27

$15.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.133"
Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631224 Mfr #: 1ZE27
Thread Size: 10-32Head Height: 0.133"
Length: 1-1/8"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.373"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: #2
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/8", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews