PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 1-3/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2419243| Mfr #: MPPFI-1001750-100P

$6.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2419243 Mfr #: MPPFI-1001750-100P
Thread Size: 10-32System of Measurement: Inch
Head Type: PanItem: Machine Screw
Head Height: 0.122"Head Dia.: 0.357"
Meets/Exceeds: ANSI B18.6.3Driver Size: #2
Drive Type: PhillipsRockwell Hardness: B70
Material: carbon steelLength: 1-3/4"
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1-3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.357", Head Height 0.122", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews