#10-32 x 1-3/8" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1205014| Mfr #: 1ZE29

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205014 Mfr #: 1ZE29
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.373"
Finish: PlainHead Height: 0.133"
Thread Size: 10-32Material: 18-8 (304) Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: InchLength: 1-3/8"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-3/8", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Product Reviews