#10-32 x 2-1/2" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0843805| Mfr #: 1ZY49

$10.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 2-1/2"

Technical Specifications

Zoro #: G0843805 Mfr #: 1ZY49
Head Type: PanSystem of Measurement: Inch
Item: Machine ScrewThread Size: 10-32
Length: 2-1/2"Finish: Plain
Head Height: 0.110"Head Dia.: 0.373"
Meets/Exceeds: ANSI/ASME B18.6.3Drive Type: Slotted
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.373", Head Height 0.110", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Product Reviews