JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#12-24 x 1-1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2334035| Mfr #: U51122.021.0150

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334035 Mfr #: U51122.021.0150
Head Dia.: 0.425"Head Type: Pan
Item: Machine ScrewDriver Size: #3
Thread Size: 12-24Head Height: 0.151"
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.3Material: 18-8 (304) Stainless Steel
Finish: PlainLength: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 12-24, Driver Size #3, Head Dia. 0.425", Head Height 0.151", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews