1/4-20 x 1" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0960285| Mfr #: 1PXF2

$11.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960285 Mfr #: 1PXF2
Material: 18-8 (304) Stainless SteelHead Type: Pan
Package Quantity: 5System of Measurement: Inch
Head Dia.: 0.492"Drive Type: Phillips
Washer O.D.: 0.510"Washer Thickness: 0.028"
Driver Size: #3Length: 1"
Finish: PlainThread Size: 1/4-20
Washer Material: 410 Stainless SteelWasher Type: External Tooth
Head Height: 0.144"Meets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.144", Washer Type External Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.510", Washer Thickness 0.028", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 5

Reviews