JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4-20 x 1/2" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1056361| Mfr #: 1PXN8

$4.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1056361 Mfr #: 1PXN8
Drive Type: PhillipsHead Type: Pan
Material: 18-8 (304) Stainless SteelSystem of Measurement: Inch
Item: Machine ScrewFinish: Plain
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #3
Thread Size: 1/4-20Length: 1/2"
Washer Material: 410 Stainless SteelWasher O.D.: 0.478"
Washer Thickness: 0.028"Head Height: 0.144"
Head Dia.: 0.492"Washer Type: Internal Tooth
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.144", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.478", Washer Thickness 0.028", Meets/Exceeds ANSI/ASME B18.13

Product Reviews