KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 1/2" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1698566| Mfr #: 1PXJ2

$7.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.028"
Thread Size: 1/4-20
Head Height: 0.144"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698566 Mfr #: 1PXJ2
Washer Thickness: 0.028"Thread Size: 1/4-20
Head Height: 0.144"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.510"
Head Dia.: 0.492"Washer Material: C1050-C1065 steel
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 50
Head Type: PanSystem of Measurement: Inch
Driver Size: #3Material: steel
Washer Type: External ToothCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.144", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.510", Washer Thickness 0.028", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Reviews