20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4-20 x 2" Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2355342| Mfr #: 1ZY77

$8.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355342 Mfr #: 1ZY77
Thread Size: 1/4-20Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.3Drive Type: Slotted
Material: 18-8 (304) Stainless SteelLength: 2"
Finish: PlainHead Height: 0.144"
Head Dia.: 0.492"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.492", Head Height 0.144", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews