1/4-20 x 3/4" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0808586| Mfr #: 1PXP1

$5.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.028"
Thread Size: 1/4-20
Head Height: 0.144"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808586 Mfr #: 1PXP1
Washer Thickness: 0.028"Thread Size: 1/4-20
Head Height: 0.144"Length: 3/4"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.478"
Head Dia.: 0.492"Washer Material: 410 Stainless Steel
Item: Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 5
Head Type: PanSystem of Measurement: Inch
Driver Size: #3Material: 18-8 (304) Stainless Steel
Washer Type: Internal ToothCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.144", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.478", Washer Thickness 0.028", Meets/Exceeds ANSI/ASME B18.13

Reviews