1/4-20 x 3/4" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1694034| Mfr #: 1PXT9

$6.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694034 Mfr #: 1PXT9
Meets/Exceeds: ANSI/ASME B18.13Finish: Zinc Plated
Material: SteelHead Type: Pan
Item: Machine ScrewWasher Material: C1050-C1065 Steel
System of Measurement: InchWasher O.D.: 0.478"
Washer Thickness: 0.028"Head Height: 0.144"
Head Dia.: 0.492"Washer Type: Internal Tooth
Driver Size: #3Drive Type: Phillips
Length: 3/4"Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/4", Drive Type Phillips, Finish Zinc, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.144", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.478", Washer Thickness 0.028", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Product Reviews