1/4-20 x 1-1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1400244| Mfr #: 161163

$6.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400244 Mfr #: 161163
Driver Size: #3Drive Type: Phillips
Meets/Exceeds: ANSI B18.6.3Finish: Zinc Plated
Dia./Thread Size: 1/4"-20System of Measurement: Inch
Material: Carbon SteelHead Type: Pan
Item: Machine ScrewHead Height: 0.175"-0.162"
Head Dia.: 0.492"-0.473"Rockwell Hardness: B69 to B100
Length: 1-1/2"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.473", Head Height 0.162", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews