WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Screw, Pan, 1/4-20x1/2 L, PK100

VALUE BRAND| Zoro #: G2051865| Mfr #: 1PXT8

$10.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Pan
Thread Size: 1/4-20
Head Height: 0.144"

Technical Specifications

Zoro #: G2051865 Mfr #: 1PXT8
Head Type: PanThread Size: 1/4-20
Head Height: 0.144"Length: 1/2"
Driver Size: #3Finish: zinc plated
Washer Type: Internal ToothMeets/Exceeds: ANSI/ASME B18.13
Washer Thickness: 0.028"Package Quantity: 100
Washer O.D.: 0.478"Head Dia.: 0.492"
Drive Type: PhillipsSystem of Measurement: Inch
Washer Material: C1050-C1065 steelItem: Machine Screw
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.144", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.478", Washer Thickness 0.028", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews