1/4-20 x 1/2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1576267| Mfr #: 1ZY61

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576267 Mfr #: 1ZY61
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.492"Finish: Plain
Head Height: 0.144"Thread Size: 1/4-20
Material: 18-8 (304) Stainless SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Length: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.492", Head Height 0.144", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews