1/4-20 x 1/2" Pan Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1686255| Mfr #: 012520P050

$18.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686255 Mfr #: 012520P050
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Washer Material: -Seal Material: -
Temp. Range (F): -40 to 185Item: Machine Screw
Hole Size: -Thread Size: 1/4-20
Tensile Strength (PSI): 312Length: 1/2"
Head Height: 0.130-0.144"Head Dia.: 0.473-0.492"
Head Type: PanCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 1/2", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews