JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4-20 x 2-1/2" Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0285607| Mfr #: 1ZY81

$11.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285607 Mfr #: 1ZY81
Head Type: PanMaterial: 18-8 (304) Stainless Steel
System of Measurement: InchFinish: Plain
Item: Machine ScrewHead Dia.: 0.492"
Thread Size: 1/4-20Meets/Exceeds: ANSI/ASME B18.6.3
Drive Type: SlottedHead Height: 0.144"
Length: 2-1/2"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.492", Head Height 0.144", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews