PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4-20 x 2-1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2183587| Mfr #: U24522.025.0250

$11.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183587 Mfr #: U24522.025.0250
Meets/Exceeds: ANSI B18.6.3System of Measurement: Inch
Material: carbon steelDrive Type: Phillips
Thread Size: 1/4-20Item: Machine Screw
Driver Size: #3Finish: zinc plated
Head Type: PanHead Height: 0.175"-0.162"
Head Dia.: 0.492"-0.473"Rockwell Hardness: B69 to B100
Length: 2-1/2"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Carbon Steel, Length 2-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.473", Head Height 0.162", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews