1/4-20 x 5/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2356751| Mfr #: 1ZE44

$15.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2356751 Mfr #: 1ZE44
System of Measurement: InchDriver Size: #3
Head Type: PanItem: Machine Screw
Drive Type: PhillipsFinish: Plain
Material: 18-8 (304) Stainless SteelThread Size: 1/4-20
Head Dia.: 0.492"Head Height: 0.175"
Meets/Exceeds: ANSI/ASME B18.6.3Length: 5/8"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100