20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4-20 x 5/8" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1525395| Mfr #: 1ZY63

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1525395 Mfr #: 1ZY63
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.492"Finish: Plain
Head Height: 0.144"Thread Size: 1/4-20
Material: 18-8 (304) Stainless SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Length: 5/8"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.492", Head Height 0.144", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews