KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-28 x 3/4" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1557184| Mfr #: 1ZE58

$8.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-28
Head Height: 0.175"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557184 Mfr #: 1ZE58
Thread Size: 1/4-28Head Height: 0.175"
Length: 3/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.492"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 25Head Type: Pan
System of Measurement: InchDriver Size: #3
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-28, Driver Size #3, Head Dia. 0.492", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews