BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4-28 x 1-1/4" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1864545| Mfr #: 1ZE59

$8.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 1-1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864545 Mfr #: 1ZE59
Package Quantity: 25Length: 1-1/4"
Finish: PlainHead Dia.: 0.492"
Thread Size: 1/4-28Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Phillips
Item: Machine ScrewHead Type: Pan
Driver Size: #3Head Height: 0.175"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-28, Driver Size #3, Head Dia. 0.492", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews