KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2-56 x 1/2" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1945316| Mfr #: 1PXJ7

$18.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.016"
Thread Size: 2-56
Head Height: 0.053"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945316 Mfr #: 1PXJ7
Washer Thickness: 0.016"Thread Size: 2-56
Head Height: 0.053"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.185"
Head Dia.: 0.167"Washer Material: 410 Stainless Steel
Item: Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 50
Head Type: PanSystem of Measurement: Inch
Driver Size: #1Material: 18-8 (304) Stainless Steel
Washer Type: Internal ToothCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 2-56, Driver Size #1, Head Dia. 0.167", Head Height 0.053", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.185", Washer Thickness 0.016", Meets/Exceeds ANSI/ASME B18.13

Reviews