Shop Alternate Products
This Product is Discontinued
Zoro Select
2-56 x Phillips Pan Machine Screw, Plain 18-8 (304) Stainless Steel, 50 PK (Discontinued)
Mfr # 1PXJ5
Zoro # G2050176
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 2-56
- Head Type Pan
- Drive Phillips
- Drive Size #1