PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#2-56 x 3/16" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0561811| Mfr #: DCU22006GR

$10.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561811 Mfr #: DCU22006GR
Item: Machine ScrewThread Size: 2-56
System of Measurement: InchHead Type: Pan
Washer O.D.: 0.185"Washer Thickness: 0.016"
Washer Material: C1050-C1065 steelDrive Type: Phillips
Head Height: 0.053"Material: steel
Head Dia.: 0.167"Length: 3/16"
Washer Type: Internal ToothFinish: zinc plated
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #1
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/16", Drive Type Phillips, Finish Zinc, Thread Size 2-56, Driver Size #1, Head Dia. 0.167", Head Height 0.053", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.185", Washer Thickness 0.016", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Product Reviews