THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#2-56 x 3/4" Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0472035| Mfr #: 1PXJ9

$11.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472035 Mfr #: 1PXJ9
Material: 18-8 (304) Stainless SteelHead Type: Pan
Package Quantity: 10System of Measurement: Inch
Head Dia.: 0.167"Drive Type: Phillips
Washer O.D.: 0.185"Washer Thickness: 0.016"
Driver Size: #1Length: 3/4"
Finish: PlainThread Size: 2-56
Washer Material: 410 Stainless SteelWasher Type: Internal Tooth
Head Height: 0.053"Meets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 2-56, Driver Size #1, Head Dia. 0.167", Head Height 0.053", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.185", Washer Thickness 0.016", Meets/Exceeds ANSI/ASME B18.13

Reviews