#2-56 x 5/8" Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0304762| Mfr #: 1PXJ8

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 5/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304762 Mfr #: 1PXJ8
Package Quantity: 10Length: 5/8"
Finish: PlainHead Dia.: 0.167"
Thread Size: 2-56Meets/Exceeds: ANSI/ASME B18.13
Washer Material: 410 Stainless SteelWasher Type: Internal Tooth
Drive Type: PhillipsItem: Machine Screw
Washer O.D.: 0.185"Material: 18-8 (304) Stainless Steel
Head Type: PanWasher Thickness: 0.016"
Driver Size: #1Head Height: 0.053"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 2-56, Driver Size #1, Head Dia. 0.167", Head Height 0.053", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.185", Washer Thickness 0.016", Meets/Exceeds ANSI/ASME B18.13

Reviews