15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

3/8-16 x 3" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0851487| Mfr #: 1ZE73

$7.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0851487 Mfr #: 1ZE73
Driver Size: #4Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.740"
Finish: PlainHead Height: 0.261"
Thread Size: 3/8-16Material: 18-8 (304) Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: InchLength: 3"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3", Drive Type Phillips, Finish Plain, Thread Size 3/8-16, Driver Size #4, Head Dia. 0.740", Head Height 0.261", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 5

Product Reviews