BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#4-40 x 1" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1122886| Mfr #: 1PXB4

$11.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122886 Mfr #: 1PXB4
Material: 18-8 (304) Stainless SteelHead Type: Pan
Package Quantity: 25System of Measurement: Inch
Head Dia.: 0.219"Drive Type: Phillips
Washer O.D.: 0.230"Washer Thickness: 0.020"
Driver Size: #1Length: 1"
Finish: PlainThread Size: 4-40
Washer Material: 410 Stainless SteelWasher Type: External Tooth
Head Height: 0.068"Meets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type External Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.230", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 25

Reviews