PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#4-40 x 1" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0897197| Mfr #: 1PXK8

$5.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897197 Mfr #: 1PXK8
Thread Size: 4-40System of Measurement: Inch
Head Type: PanItem: Machine Screw
Washer Thickness: 0.018"Finish: Plain
Washer Material: 410 Stainless SteelWasher Type: Internal Tooth
Head Height: 0.068"Head Dia.: 0.219"
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #1
Drive Type: PhillipsMaterial: 18-8 (304) Stainless Steel
Washer O.D.: 0.268"Length: 1"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.268", Washer Thickness 0.018", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 25

Product Reviews