#4-40 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1537453| Mfr #: 1PXU4

$8.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.031"
Thread Size: 4-40
Head Height: 0.068"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537453 Mfr #: 1PXU4
Washer Thickness: 0.031"Thread Size: 4-40
Head Height: 0.068"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.208"
Head Dia.: 0.219"Washer Material: C1050-C1065 steel
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: PanSystem of Measurement: Inch
Driver Size: #1Material: steel
Washer Type: Split LockCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type Split Lock, Washer Material C1050-C1065 Steel, Washer O.D. 0.208", Washer Thickness 0.031", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Reviews