20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#4-40 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0327381| Mfr #: MPPII0-400500-100P

$4.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0327381 Mfr #: MPPII0-400500-100P
System of Measurement: InchHead Type: Pan
Item: Machine ScrewThread Size: 4-40
Material: steelWasher O.D.: 0.268"
Length: 1/2"Washer Thickness: 0.018"
Finish: zinc platedWasher Material: C1050-C1065 steel
Washer Type: Internal ToothHead Height: 0.068"
Head Dia.: 0.219"Meets/Exceeds: ANSI/ASME B18.13
Driver Size: #1Drive Type: Phillips
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.268", Washer Thickness 0.018", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100