LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

#4-40 x 1/2" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2148727| Mfr #: 010440W050PC

$11.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2148727 Mfr #: 010440W050PC
Head Type: PanItem: Machine Screw
Drive Type: PhillipsMaterial: polycarbonate
System of Measurement: InchMeets/Exceeds: IFI
Finish: NaturalTemp. Range (F): -40 to 185
Head Height: 0.058-0.068"Head Dia.: 0.205-0.219"
Thread Size: 4-40Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Polycarbonate, Length 1/2", Thread Length -, Drive Type Phillips, Finish Natural, Thread Size 4-40, Head Dia. 0.205-0.219", Head Height 0.058-0.068", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Meets/Exceeds IFI, Includes -, Package Quantity 50

Product Reviews