#4-40 x 1/2" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0738717| Mfr #: 1PXK4

$7.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738717 Mfr #: 1PXK4
Package Quantity: 50Length: 1/2"
Finish: PlainHead Dia.: 0.219"
Thread Size: 4-40Meets/Exceeds: ANSI/ASME B18.13
Washer Material: 410 Stainless SteelWasher Type: Internal Tooth
Drive Type: PhillipsItem: Machine Screw
Washer O.D.: 0.268"Material: 18-8 (304) Stainless Steel
Head Type: PanWasher Thickness: 0.018"
Driver Size: #1Head Height: 0.068"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.268", Washer Thickness 0.018", Meets/Exceeds ANSI/ASME B18.13

Reviews