KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 1/4" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2367811| Mfr #: 1PXW7

$6.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.018"
Thread Size: 4-40
Head Height: 0.068"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367811 Mfr #: 1PXW7
Washer Thickness: 0.018"Thread Size: 4-40
Head Height: 0.068"Length: 1/4"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.230"
Head Dia.: 0.219"Washer Material: C1050-C1065 steel
Item: Machine ScrewFinish: zinc plated
Drive Type: SlottedPackage Quantity: 100
Head Type: PanSystem of Measurement: Inch
Driver Size: 0.039"Material: steel
Washer Type: External ToothCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/4", Drive Type Slotted, Finish Zinc, Thread Size 4-40, Driver Size 0.039", Head Dia. 0.219", Head Height 0.068", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.230", Washer Thickness 0.018", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Reviews