#4-40 x 1/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1254915| Mfr #: MPPLI0-400250-100P

$5.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254915 Mfr #: MPPLI0-400250-100P
Dia./Thread Size: #4-40Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Washer Material: C1050-C1065 SteelWasher Type: Split Lock
Head Height: 0.068"Head Dia.: 0.219"
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #1
Drive Type: PhillipsMaterial: Steel
Washer O.D.: 0.208"Length: 1/4"
Washer Thickness: 0.031"Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/4", Drive Type Phillips, Finish Zinc, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type Split Lock, Washer Material C1050-C1065 Steel, Washer O.D. 0.208", Washer Thickness 0.031", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews