#4-40 x 1/4" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0967163| Mfr #: 010440W025PC

$10.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967163 Mfr #: 010440W025PC
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Polycarbonate
Washer O.D.: -Pilot Length: -
Drive Type: PhillipsPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: PanWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Head Height: 0.058-0.068"Head Dia.: 0.205-0.219"
Thread Size: 4-40Length: 1/4"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Polycarbonate, Length 1/4", Thread Length -, Drive Type Phillips, Finish Natural, Thread Size 4-40, Head Dia. 0.205-0.219", Head Height 0.058-0.068", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Meets/Exceeds IFI, Includes -, Package Quantity 50

Product Reviews