Mach Screw, Pan, 4-40 x 1/4 L, PK50

VALUE BRAND| Zoro #: G1616763| Mfr #: 1ZE85

$6.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Pan
Thread Size: 4-40
Head Height: 0.080"

Technical Specifications

Zoro #: G1616763 Mfr #: 1ZE85
Head Type: PanThread Size: 4-40
Head Height: 0.080"Length: 1/4"
Driver Size: #1Finish: Plain
Washer Type: External ToothMeets/Exceeds: ANSI/ASME B18.13
Washer Thickness: 0.020"Package Quantity: 50
Washer O.D.: 0.230"Head Dia.: 0.219"
Drive Type: PhillipsSystem of Measurement: Inch
Item: Machine ScrewMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.080", Washer Type External Tooth, Washer O.D. 0.230", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Product Reviews