#4-40 x 2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0867264| Mfr #: U51122.011.0200

$9.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867264 Mfr #: U51122.011.0200
Head Type: PanDriver Size: #1
Head Dia.: 0.219"System of Measurement: Inch
Head Height: 0.080"Drive Type: Phillips
Finish: PlainItem: Machine Screw
Material: 18-8 (304) Stainless SteelMeets/Exceeds: ANSI/ASME B18.6.3
Thread Size: 4-40Length: 2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.080", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews