KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 3/16" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1842172| Mfr #: 1ZE84

$7.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.020"
Thread Size: 4-40
Head Height: 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842172 Mfr #: 1ZE84
Washer Thickness: 0.020"Thread Size: 4-40
Head Height: 0.080"Length: 3/16"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.230"
Head Dia.: 0.219"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 50Head Type: Pan
System of Measurement: InchDriver Size: #1
Material: 18-8 (304) Stainless SteelWasher Type: External Tooth
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 3/16", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.080", Washer Type External Tooth, Washer O.D. 0.230", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Reviews