KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 3/16" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0620855| Mfr #: DCU44006GR

$3.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.018"
Thread Size: 4-40
Head Height: 0.068"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620855 Mfr #: DCU44006GR
Washer Thickness: 0.018"Thread Size: 4-40
Head Height: 0.068"Length: 3/16"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.268"
Head Dia.: 0.219"Washer Material: C1050-C1065 steel
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 50
Head Type: PanSystem of Measurement: Inch
Driver Size: #1Material: steel
Washer Type: Internal ToothCountry of Origin (subject to change): Multiple

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/16", Drive Type Phillips, Finish Zinc, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.268", Washer Thickness 0.018", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Reviews